Beli packing seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NIPPON VALQUA Cord Seal SoftwareDeskripsi:String-shaped, size-free sealing material made by modifying PTFE to be soft and tough.atribut:
- Thickness (mm): 3
- Width (mm): 6
- Length (m): 15
- Shape: Oval Type String
- NOK Packing ISI Seriesatribut:
- Material: Iron rubber (polyurethane rubber)
- PALMETTO PACKING Rope-Style Compression Packing Sealsatribut:
- UNSPSC: 31181604
- Max. Temperature in Steam: NR
- Max Pressure in Valves Application: Not Rated
- PALMETTO PACKING Rope-Style Compression Packing SealDeskripsi:High-temperature rope-style compression packing seals contain and prevent hot gases and liquids from leaking through the pump shaft or valve stem.atribut:
- UNSPSC: 31181604
- Product Type: Compression Packing Seal
- Hallite Rod Seal 601 (Sil Rod)Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- SKF Hydraulic Rod U-Cup Seal (Sil Rod)Deskripsi:These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service lifeatribut:
- Design: S1S
- Alternative Tolerance Class for Rod Diameter: h9
- Extreme Lower Temperature Limit (°C): -60
- Extreme Upper Temperature Limit (°C): 130
- Lower Limit Deviation tol D (mm): 0 (zero)
- Lower Limit Deviation tol L (mm): 0 (zero)
- Lowest Operating Temperature Limit (°C): -30
- Maximum Pressure Limit (N/mm²): 40
- Pressure (bar): Max. 400
- Primary Sealing Element: ECOPUR
- Reduced Performance Temperature Lower Limit (°C): -40
- Reduced Performance Temperature Upper Limit (°C): 120
- Reference Temperature for Extrusion Gap (°C): 80
- Speed (m/s): Max. 1
- Tolerance Class for Housing Groove Diameter: H10
- Tolerance Class for Rod Diameter: f8
- Upper Limit Deviation tol L (mm): 0.2
- Upper Operating Temperature Limit (°C): 110
- Latty Packing (Mechanical Seal) Graf E2 adhesiveDeskripsi:LATTYgraf E2 AdhesiveEXPANDED GRAPHITE RINGS FOR VALVE APPLICATIONS.Compressed rings and tape made from high-purity expanded graphite. Expanded graphite rings for valve applications.atribut:
- Size (mm): 20.0
- Article#: 5116120
- Composition: Expanded Graphite
- Pressure (bar): 0 to 600
- Type of Industries: All industries
- Fluids: For All Fluids
- Length (m): 10
- Furupla Tank Seal PackingDeskripsi:Tank seal packing for No. 7000 series, 8000 series, 5501, 5701 sprayer 4L or more.
- Hallite Rod Seal 605 (Sil Rod)Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- NOK Packing Rod Seal ISI Type (Sil Rod)atribut:
- Material: U801 (Iron Rubber [PUR])
- NOK Packing Dust Seal DSI Typeatribut:
- Material: U801 (Iron Rubber [PUR])
- NOK Packing ISI Type (Sil Rod)atribut:
- Type: PUR
- PALMETTO PACKING Packing Sealatribut:
- UNSPSC: 31181604
- MATEX Carbon Fiber Gland PackingDeskripsi:-A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.atribut:
- Color: Black
- Max Working Temperature: 200°C
- Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
- Material: Carbonized fiber, PTFE dispersion, special lubricant
- Peripheral Speed Limit: 20m/s
- PALMETTO PACKING Packing Seal Carbonatribut:
- UNSPSC: 31181604
- TRUSCO Foldable Work Platform (Tangga Pijakan Lipat)atribut:
- Finishing Material: Main Part: Aluminium Alloy
- Nichias Gasket Sealing Tape (Lakban Gasket)Deskripsi:A cutter is required for cutting. Adhesive tape with a paper pattern is attached to a tape-shaped Glaceal (expanded graphite) sheet, and it is a gasket that can be easily set on site regardless of the size and shape of the flange. It is a surface wave-processed glass seal tape and is suitable for sealing flanges of about 16 inches or less. By attaching to a hard gasket, the sealing performance at low surface pressure is improved.Please attach it directly to the flange surface and use it as a one-size-fits-all gasket.* Do not attach to soft gaskets such as joint sheets.atribut:
- Heat Resistance Temperature (°C): [Oxidizing atmosphere] -240 to 400 (non-oxidizing atmosphere up to 801)
- Material: Expanded graphite tape
- Material (Tape): Expanded graphite
- Maximum Allowable Pressure (MPa): 3
- Temperature (°C): [Oxidizing atmosphere] -240 to 400 (non-oxidizing atmosphere up to 801)
- Thickness (mm): 0.38
- ESCO Gasket Sealing Tape 25.4mmx15m (Lakban Seal Gasket)atribut:
- Heat Resistance Temperature (°C): -240 to 420 (steam up to 650)
- Material (Tape): Expanded graphite
- Tape Length (m): 15
- Tape Width (mm): 25.4
- NIPPON VALQUA Valflon PTFE Pressure Sensitive Adhesive Tapeatribut:
- Color: Gray
- Tensil Strength: 70.6N/25mm
- Viscosity: 7.4N/25mm(for stainless steel)
- Working Temperature Range: 0 to 180degreesC
Daftar Harga packing seal Terbaru October 2026
| NIPPON VALQUA Cord Seal Software | Rp3.599.900 |
| NOK Packing ISI Series | Rp30.900 |
| PALMETTO PACKING Rope-Style Compression Packing Seals | Rp3.599.900 |
| PALMETTO PACKING Rope-Style Compression Packing Seal | Rp429.900 |
| Hallite Rod Seal 601 (Sil Rod) | Rp20.900 |
| SKF Hydraulic Rod U-Cup Seal (Sil Rod) | Rp50.900 |
| Latty Packing (Mechanical Seal) Graf E2 adhesive | Rp1.899.900 |
| NIPPON VALQUA Cord Seal Soft | Rp4.299.900 |
| Furupla Tank Seal Packing | Rp35.900 |
| Hallite Rod Seal 605 (Sil Rod) | Rp14.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/NOK%20Packing%20ISI%20Series/9oP102420348-2.jpg)


/82P106295290-1.jpg)
/g7P108106583-2.jpg)
%20Graf%20E2%20adhesive/7sP105312280-1.jpg)


/8rP106295315-3.jpg)
/57P110060187-1.jpg)

/ijP102420667-2.jpg)



/kyP105408754-1.jpg)
/i2P114971650-1.jpg)
/6lP114923237-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)